Skip Content
DEGREASER CITRO POWER 205L DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER CITRO POWER 205L DRM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCI305-205L
  • Mfr. Model # I305-205L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 2970
  • Shipping Weight 496.04 lbs

Product Details

Ostrem 205 L drum of citro power degreaser. A water based, natural, powerful citrus degreaser-emulsifier-deodorizer Citro Power is environmentally safe and fully biodegradable.

Technical Specs

  • Type Liquid
  • Size 205 L Drum
  • Flash Point (F) 110 Degrees F
  • Colour Orange
  • Item Citro Power
  • Package Quantity 4
  • Container Size 205 L
  • For Use With Car Wash, Pressure Washer
  • Removes Dirt and Soil

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list