Skip Content
DEGREASER #57 - 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER #57 - 4L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB713004
  • Mfr. Model # 713004
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.52 lbs

Technical Specs

  • Item Degreaser
  • Net Weight 9.2 lbs.
  • Fragrance Light Odour
  • Contains Liquid
  • Dielectric Strength 2.2 kV (Dry)
  • Recommended Dilution 1:0 to 1:16
  • Standards Agriculture Canada Approved
  • RTU Yield per Container 68 L
  • Cleaner Item Degreaser
  • Cleaner Container Type Bottle
  • Cleaner Container Size 4 L
  • Ready to Use/Concentrated Concentrated

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list