Skip Content
DEGREASER #57 - 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER #57 - 20L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB713020
  • Mfr. Model # 713020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.93 lbs

Technical Specs

  • Item Degreaser
  • Contains Liquid
  • Fragrance Light Odour
  • Recommended Dilution 1:0 to 1:16
  • Standards Agriculture Canada Approved
  • Dielectric Strength 2.2 kV (Dry)
  • RTU Yield per Container 340 L
  • Net Weight 46 lbs.
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Type Pail
  • Cleaner Container Size 20 L
  • Cleaner Item Degreaser

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list