DEGREASER,425 G,CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEGREASER,425 G,CAN

WD-40 SPECIALIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDF01220
  • Mfr. Model # 01220
  • UNSPSC # 11111111
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Degreaser
  • Contains Liquid
  • Standards NSF
  • Recommended Dilution Ready to Use
  • Flash Point 202 Degrees F
  • Net Weight 425 g
  • Sub-Category Degreasers
  • Cleaner Container Type Aerosol Can
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Container Size 425 g
  • Cleaner Item Degreaser

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list