Skip Content
DEFROST TIMER,208/240V,SPDT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFROST TIMER,208/240V,SPDT SWITCH

PARAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X460
  • Mfr. Model # 5X460
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Contact Type SPDT
  • Max. On/Off Cycles 1 to 6 Cycles per Day, Minimum of 4 Hours Between Successive Defrost Cycles
  • Item Time Initiated, Pressure Terminated Defrost Control
  • Voltage 208/240
  • Enclosure Material Heavy Steel
  • Termination Type Back-up Mechanical Defrost, Protects Against Sensor Failure
  • Amps 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List