Skip Content
DEFROST TIMER,208/240V,SPDT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFROST TIMER,208/240V,SPDT SWITCH

PARAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X459
  • Mfr. Model # 5X459
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Max. On/Off Cycles 1 to 6 Cycles per Day, Minimum of 4 Hours Between Successive Defrost Cycles
  • Item Time Initiated, Remote Temperature or Pressure Terminated Defrost Control
  • Contact Type SPDT
  • Voltage 208/240
  • Enclosure Material Heavy Steel
  • Amps 40
  • Termination Type Back-up Mechanical Defrost, Protects Against Sensor Malfunction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list