Skip Content
DEFROST TIMER,120V,SPDT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFROST TIMER,120V,SPDT SWITCH

PARAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X454
  • Mfr. Model # 5X454
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Contact Type SPDT
  • Item Time Initiated and Time Terminated Defrost Control
  • Voltage 120
  • Max. On/Off Cycles 4 to 110 Minutes in 2 Minute Increments
  • Enclosure Material Heavy Steel
  • Defrost Initiation Adjustable from 1 to 6 Cycles per Day, Minimum of 4 Hours Between Successive Cycles
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list