DEFROST CONTROL,208/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFROST CONTROL,208/240V

PARAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X383
  • Mfr. Model # 26X383
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Contact Type SPDT
  • Defrost Time (Minutes) 4 to 110
  • Item Time Initiated, Remote Temperature or Pressure Terminated Defrost Control
  • Voltage 208/240
  • Enclosure Material Heavy Steel
  • Max. On/Off Cycles 6 Cycles Per Day
  • Amps 40
  • Defrost Initiation Time
  • Termination Type Temperature, Pressure, or Time

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list