DEFROST CONTROL,208/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFROST CONTROL,208/240V

PARAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Z388
  • Mfr. Model # 12Z388
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Contact Type 2 NO, 2 NC
  • Defrost Time (Minutes) 4 to 110
  • Item Time Initiated and Time Terminated Defrost Control
  • Max. On/Off Cycles 6 Cycles Per Day
  • Voltage 208/240
  • Enclosure Material Metal
  • Defrost Initiation Time
  • Termination Type Time
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list