Skip Content
DEFOAMER KNOCK DOWN2 IND 4L JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFOAMER KNOCK DOWN2 IND 4L JUG

VELOCITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VCHKNOCK-DOWN1
  • Mfr. Model # KNOCK-DOWN1
  • UNSPSC # 12160000
  • CATALOGUE PAGE # 2969
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Opaque White
  • Flash Point (F) Greater Than 93.3 Degrees C (Closed Cup)
  • For Use With Aqueous Parts Washer
  • Size 4 L Jug
  • Temp. Range (F) Ambient - 185 Degrees F
  • Item Silicone Defoamer
  • Type Liquid
  • Container Size 4 L
  • Removes Foam
  • Package Quantity 1
  • Standards Non-Regulated TDG

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list