Skip Content
DEFLECTION WELDING + SPARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFLECTION WELDING + SPARK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05912
  • Mfr. Model # 05912
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3295
  • Shipping Weight 4.04 lbs

Product Details

Welding spark deflection paper. A flame retardant paper with repositionable adhesive formulated to protect vertical surfaces, glass and paint from welding spatter and grinding marks.

Technical Specs

  • Item 3M(TM) Welding and Spark Deflection Paper Dispenser
  • Features Dispenses Single Rolls of 24" (61 cm) 3M(TM) Welding and Spark Deflection Paper, Easy to Assemble

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list