Skip Content
DEFENDER500060KGX0.01KGREG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER500060KGX0.01KGREG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD51P60HR1
  • Mfr. Model # D51P60HR1
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Capacity 60 kg/150 lbs.
  • Includes AC Power Pack
  • Overall Height 23-3/5"
  • Item Bench Scale
  • Overall Length 14"
  • Overall Width 12"
  • Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
  • Power Unit 100 - 240 VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Weighing Surface Width 12"
  • Weighing Surface Depth 14"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Weighing Units kg, lbs.
  • Scale Item Platform Bench Scale
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Connection Ports RS-232
  • Scale Readability 0.01 kg/10 g/0.02 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list