Skip Content
DEFENDER500060KGX0.01KGLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER500060KGX0.01KGLARGE

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD51P60HL2
  • Mfr. Model # D51P60HL2
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Capacity 60 kg/150 lbs.
  • Includes AC Power Pack
  • Item Bench Scale
  • Overall Height 37"
  • Overall Width 16"
  • Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
  • Overall Length 20"
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Power Unit 100 - 240 VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
  • Weighing Surface Width 16"
  • Weighing Surface Depth 20"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Units kg, lbs.
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Connection Ports RS-232
  • Scale Readability 0.01 kg/10 g/0.02 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list