Skip Content
DEFENDER5000250KGX0.02KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER5000250KGX0.02KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD51P250QX2
  • Mfr. Model # D51P250QX2
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.9 lbs

Technical Specs

  • Capacity 250 kg/500 lbs.
  • Includes Painted Steel Column and Wall Bracket
  • Item Bench Scale
  • Overall Height 26-4/5"
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Standards NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008
  • Weighing Surface Width 24"
  • Power Unit 100 - 240 VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
  • Platform Material Stainless Steel
  • Weighing Surface Depth 24"
  • Digital/Mechanical Digital
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Scale Readability 0.05 lbs.
  • Weighing Units lbs.
  • Washdown No
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list