Skip Content
DEFENDER500015KGX0.002KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER500015KGX0.002KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD51P15HR1
  • Mfr. Model # D51P15HR1
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Capacity 15 kg/30 lbs.
  • Includes AC Power Pack
  • Item Bench Scale
  • Overall Height 23-3/5"
  • Overall Length 14"
  • Overall Width 12"
  • Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
  • Power Unit 100 - 240 VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Weighing Surface Width 12"
  • Weighing Surface Depth 14"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Weighing Units kg, g, lbs.
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Connection Ports RS-232
  • Scale Readability 0.002kg/2g/0.005 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list