!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEFENDER5000100KGX0.02KGREC

DEFENDER5000100KGX0.02KGREC

OHAUS

DEFENDER5000100KGX0.02KGREC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEFENDER5000100KGX0.02KGREC

DEFENDER5000100KGX0.02KGREC

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAD51P100HL2
  • Mfr. Model # D51P100HL2
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Bench Scale
  • Weighing Surface Depth 20 in
  • Weighing Units kg, g, lbs.
  • Overall Width 16"
  • Overall Height 37"
  • Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
  • Scale Display LCD
  • Weighing Surface Width 16 in
  • Scale Graduations 0.02kg/20g/0.05 lbs.
  • Overall Depth 20"
  • Washdown No
  • Includes AC Power Pack

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list