DEFENDER LED 6000 FLOOR LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEFENDER LED 6000 FLOOR LIGHT

DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL3116001
  • Mfr. Model # 3116001
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 1187
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Floor Stand
  • Gauge/Conductor 18/3
  • Item Magnetic Light
  • Lumens 6000
  • Voltage 120 V
  • Standards CSA
  • Number of Lamp Heads 1
  • Features Universal Mounting Bracket
  • Lamp Included Yes
  • Lamp Watts 72
  • NEMA Plug Configuration 5266
  • Guard Type Polycarbonate
  • IP Rating 44
  • Rated Life 50,000 Hr.
  • NEC Cord Designation Sjtw
  • Max. Extension Height 12"
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 10 ft.
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list