Skip Content
DEFENDER 7000XW 25KG X 0.002KG SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER 7000XW 25KG X 0.002KG SQ

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD71XW25WR3
  • Mfr. Model # D71XW25WR3
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • Capacity 50 lbs.
  • Item Precision Bench Scale
  • Overall Height 23-1/5"
  • Overall Length 16-2/3"
  • Overall Width 12"
  • Standards OIML M1, ASTM, CL, F
  • Includes Stainless Steel Column and Wall Bracket
  • Power Unit 100 - 240 VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
  • Application Modes Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Weighing Units kg
  • Scale Connection Ports RS-232, External Input
  • Scale Item Bench Platform
  • Scale Sub-Category Precision Balance
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Readability 2g/0.005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list