Skip Content
DEFENDER 7000XW 100KG X 0.01KG SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER 7000XW 100KG X 0.01KG SQ

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD71XW100WL4
  • Mfr. Model # D71XW100WL4
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.4 lbs

Technical Specs

  • Capacity 250 lbs.
  • Includes Stainless Steel Column and Wall Bracket
  • Overall Length 22-2/3"
  • Item Precision Bench Scale
  • Overall Height 37"
  • Overall Width 18"
  • Standards OIML M1, ASTM, CL, F
  • Application Modes Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
  • Weighing Surface Depth 18"
  • Weighing Surface Width 18"
  • Power Unit 100 - 240 VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Bench Platform
  • Weighing Units kg
  • Scale Connection Ports RS-232, External Input
  • Scale Sub-Category Precision Balance
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Readability 10g/0.02 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list