DEFENDER 7000 50KG X 0.005KG SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFENDER 7000 50KG X 0.005KG SQ

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD71P50QL2
  • Mfr. Model # D71P50QL2
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.4 lbs

Technical Specs

  • Capacity 100 lbs.
  • Includes Stainless Steel Column and Wall Bracket
  • Item Precision Bench Scale
  • Overall Length 22-2/3"
  • Overall Height 37"
  • Overall Width 18"
  • Power Unit 100 - 240 VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
  • Standards OIML M1, ASTM, CL, F
  • Application Modes Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
  • Weighing Surface Width 18"
  • Weighing Surface Depth 18"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, External Input
  • Weighing Units kg
  • Scale Item Bench Platform
  • Scale Display LCD
  • Scale Sub-Category Precision Balance
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Graduations 5g/0.01 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list