!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEFENDER 7000 25KG X 0.002KG

DEFENDER 7000 25KG X 0.002KG

OHAUS

DEFENDER 7000 25KG X 0.002KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEFENDER 7000 25KG X 0.002KG

DEFENDER 7000 25KG X 0.002KG

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAD71P25QR1
  • Mfr. Model # D71P25QR1
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • Item Precision Bench Scale
  • Weighing Surface Depth 12 in
  • Weighing Units g, lbs.
  • Overall Width 12"
  • Overall Height 23-1/4"
  • Standards OIML M1, ASTM, CL, F
  • Scale Display LCD
  • Weighing Surface Width 12 in
  • Scale Graduations 2g/0.005 lbs.
  • Overall Depth 16-2/3"
  • Washdown No
  • Includes Stainless Steel Column and Wall Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list