DEFENDER 7000 10KG X 0.001KG SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEFENDER 7000 10KG X 0.001KG SQ

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD71P10QR1
  • Mfr. Model # D71P10QR1
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • Capacity 25 lbs.
  • Includes Stainless Steel Column and Wall Bracket
  • Item Precision Bench Scale
  • Overall Length 16-2/3"
  • Overall Height 23-1/5"
  • Standards OIML M1, ASTM, CL, F
  • Application Modes Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
  • Overall Width 12"
  • Power Unit 100 - 240 VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
  • Weighing Surface Width 12"
  • Weighing Surface Depth 12"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, External Input
  • Scale Item Bench Platform
  • Scale Display LCD
  • Scale Sub-Category Precision Balance
  • Weighing Units kg
  • Housing Material Stainless Steel
  • Washdown No
  • Scale Graduations 1g/0.002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list