Skip Content
DEFENDER 5000XW 50KG X 0.005KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEFENDER 5000XW 50KG X 0.005KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD51XW50WL4
  • Mfr. Model # D51XW50WL4
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.5 lbs

Technical Specs

  • Capacity 50 kg/100 lbs.
  • Item Washdown Platform Scale
  • Overall Height 26-4/5"
  • Standards NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Weighing Surface Width 18"
  • Weighing Surface Depth 18"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Scale Readability 0.01 lbs.
  • Weighing Units lbs.
  • Scale Sub-Category Precision Balance
  • Scale Item Platform Bench Scale
  • Washdown Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list