Skip Content
DEF TRANSFER HOSE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEF TRANSFER HOSE 1IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20741106
  • Mfr. Model # 20741106
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1844
  • Shipping Weight 57.2 lbs

Technical Specs

  • Max. Pressure 250 PSI
  • Length 100 ft.
  • Safety Factor 4:1
  • Colour Black
  • Item DEF Transfer Hose
  • Inside Dia. 1"
  • Outside Dia. 1.45"
  • Temp. Range -40 to 150 Degrees F
  • Tube Material Ultra-High Molecular Weight Polyethylene(UHMWPE)
  • Cover Material Corrugated EPDM
  • Coupled Assembly / Bulk Bulk
  • Bend Radius 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List