Skip Content
DEER PALM KNIT WRIST C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEER PALM KNIT WRIST C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9013L
  • Mfr. Model # 9013L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Colour Black/Tan
  • Size Large
  • Item Glove
  • Cuff Knit
  • Knuckle Padding Material Neoprene
  • Back Material Spandex
  • Stitching Material Cotton
  • Finger Style Full
  • Lining Thinsulate(TM), 40 g
  • Thumb Style Wing
  • Sub-Category Performance Gloves
  • Palm Material Deerskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list