Skip Content
DEER FENCE,7 FT. H,100 FT. L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEER FENCE,7 FT. H,100 FT. L,BLACK

TENAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TAL7
  • Mfr. Model # 9TAL7
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Height 7 ft.
  • Item Deer Fence
  • Material Polypropylene
  • Length 100 ft.
  • Colour Black
  • Mesh Size 33/50 x 47/50"
  • Mesh Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list