Skip Content
DEEP POT MAGNET.63IN DIA 2.65KG PUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP POT MAGNET.63IN DIA 2.65KG PUL

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL831NF
  • Mfr. Model # 831NF
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.09 lbs

Product Details

Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 0.69 inches (17.5 mm), height 0.63 inches (16.0 mm) and maximum pull 5.95 lbs. (2.7 kg).

Technical Specs

  • Hole Dia. 10 UNF Thread
  • Item Alnico Deep Pot Magnets
  • Overall Length 0.689"
  • Material Alnico 5 Magnet Material and Mild Steel Pot
  • Overall Width 0.689"
  • Thickness 0.629"
  • Tap Size 10 UNF
  • Diameter 0.689"
  • Stability Temp. 428 Degrees F
  • Max. Pull 5.8 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list