Skip Content
DEEP POT MAGNET 1.06IN DIA 6.1KG PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEEP POT MAGNET 1.06IN DIA 6.1KG PL

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL833NF
  • Mfr. Model # 833NF
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.23 lbs

Product Details

Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 1.06 inches (27.0 mm), height 0.98 inches (25 mm) and maximum pull 13.45 lbs. (6.1 kg).

Technical Specs

  • Hole Dia. 10 UNF Thread
  • Material Alnico 5 Magnet Material and Mild Steel Pot
  • Item Alnico Deep Pot Magnets
  • Overall Length 1.062"
  • Overall Width 1.062"
  • Tap Size 10 UNF
  • Thickness 1"
  • Max. Pull 13.4 lbs.
  • Diameter 1.062"
  • Stability Temp. 428 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list