DEEP LED 2030 2-TIER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEEP LED 2030 2-TIER GRAY

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2030-2DG
  • Mfr. Model # BC2030-2DG
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.07 lbs

Product Details

Deep ledge polymer utility cart. Smooth surfaces are designed to resist staining and wipe clean easily. Deep ledge series shelves feature a deeper 2-3/4 inch ledge to contain product or spills. Each shelf can hold up to 150 lbs. (68 kg): each unit can hold up to 400 lbs. (181 kg).

Technical Specs

  • Colour Gray
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list