Skip Content
DEEP CUT AUGER BIT 24INX1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP CUT AUGER BIT 24INX1-3/8IN

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL01018
  • Mfr. Model # 01018
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 452
  • Shipping Weight 3.12 lbs

Product Details

Designed for Making Deep, Smooth Cuts in Utility Poles, Railroad Ties, Pressure-Treated Lumber, Wet or Frozen Wood. Coarse, Burr-Free Lead Screw for Quick, On-Target Starts Without Material Build-Up. Unique Twist Design for Clean Chip Removal, Even in the Deepest Cuts. Teflon(R) Coated to Resist Heat and Friction. Perfectly Concentric for Even and Easy Cutting of Accurate Diameter Holes.

Technical Specs

  • Item Wood Drilling Bit
  • For Use With Power Drill, Drill Press
  • Includes Auger Bit
  • Number of Pieces 1
  • Material High-carbon Steel
  • Drill Style Auger
  • Bit Dia. 1-3/8"
  • Shank Size 1/2"
  • Overall Length 24-1/9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list