!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEEP CUT AUGER BIT 18INX3/4IN

DEEP CUT AUGER BIT 18INX3/4IN

WOODOWL

DEEP CUT AUGER BIT 18INX3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEEP CUT AUGER BIT 18INX3/4IN

DEEP CUT AUGER BIT 18INX3/4IN

WOODOWL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OWL08809
  • Mfr. Model # 08809
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed for Making Deep, Smooth Cuts in Utility Poles, Railroad Ties, Pressure-Treated Lumber, Wet or Frozen Wood. Coarse, Burr-Free Lead Screw for Quick, On-Target Starts without Material Build-Up. Unique Twist Design for Clean Chip Removal, Even in the Deepest Cuts. Teflon(R) Coated to Resist Heat and Friction. Perfectly Concentric for Even and Easy Cutting of Accurate Diameter Holes.

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 7/16"
  • For Use With Power Drill, Drill Press
  • Includes Auger Bit
  • Drill Style Ship Auger
  • Overall Length 18"
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list