Skip Content
DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB96-48PB
  • Mfr. Model # HDB96-48PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 812.0 lbs

Technical Specs

  • Gauge 14 , 20
  • Colour Blue Posts and Sides with Light Gray Shelves
  • Finish Powder Coated
  • Item Deep Bin Unit
  • Includes Assembly Hardware and Foot Plates
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 48-5/8"
  • Overall Height 87"
  • Overall Width 39"
  • Total Number of Bins 96
  • Load Capacity 20,800 lbs.
  • Bin Depth 48"
  • Bin Height 4-1/2"
  • Bin Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list