Skip Content
DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB50-96PB
  • Mfr. Model # HDB50-96PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1318.0 lbs

Technical Specs

  • Gauge 14 , 20
  • Finish Powder Coated
  • Colour Blue Posts and Sides with Light Gray Shelves
  • Includes Assembly Hardware and Foot Plates
  • Item Deep Bin Unit
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 97-1/4"
  • Total Number of Bins 50
  • Overall Width 39"
  • Overall Height 87"
  • Load Capacity 3,200 lbs.
  • Bin Depth 96"
  • Bin Height 6"
  • Bin Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list