Skip Content
DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB50-48PB
  • Mfr. Model # HDB50-48PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 679.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Gauge 14 , 20
  • Finish Powder Coated
  • Includes Assembly Hardware and Foot Plates
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 48-5/8"
  • Item Deep Bin Unit
  • Overall Width 39"
  • Load Capacity 1,600 lbs.
  • Overall Height 87"
  • Total Number of Bins 50
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition None
  • Bin Depth 48"
  • Bin Height 6"
  • Bin Width 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List