Skip Content
DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB28-48PB
  • Mfr. Model # HDB28-48PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 571.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Finish Powder Coated
  • Gauge 14 , 20
  • Includes Assembly Hardware and Foot Plates
  • Item Deep Bin Unit
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 48-5/8"
  • Total Number of Bins 28
  • Overall Width 39"
  • Load Capacity 11,200 lbs.
  • Overall Height 87"
  • Bin Depth 48"
  • Bin Height 9"
  • Bin Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list