DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB18-72PB
  • Mfr. Model # HDB18-72PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 752.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Finish Powder Coated
  • Gauge 14 , 20
  • Includes Assembly Hardware and Foot Plates
  • Item Deep Bin Unit
  • Overall Width 39"
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Load Capacity 14,400 lbs.
  • Overall Depth 73"
  • Overall Height 87"
  • Total Number of Bins 18
  • Bin Height 10-1/2"
  • Bin Depth 72"
  • Bin Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list