Skip Content
DEEP BIN CLOSED SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHDB18-48PB
  • Mfr. Model # HDB18-48PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 514.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Finish Powder Coated
  • Gauge 14 , 20
  • Includes Assembly Hardware and Foot Plates
  • Item Deep Bin Unit
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 48-5/8"
  • Overall Height 87"
  • Load Capacity 9,600 lbs.
  • Overall Width 39"
  • Total Number of Bins 18
  • Bin Depth 48"
  • Bin Height 10-1/2"
  • Bin Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list