Skip Content
DEEP BIN CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAHDB50-72PB
  • Mfr. Model # AHDB50-72PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 840.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue Posts and Sides with Light Gray Shelves
  • Gauge 14 , 20
  • Includes Assembly Hardware and Foot Plates
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Item Deep Bin Unit
  • Overall Depth 73"
  • Overall Height 87"
  • Overall Width 39"
  • Load Capacity 2,400 lbs.
  • Total Number of Bins 50
  • Bin Width 6"
  • Bin Depth 72"
  • Bin Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list