DEEP BIN CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEEP BIN CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAHDB18-96PB
  • Mfr. Model # AHDB18-96PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 778.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Gauge 14 , 20
  • Finish Powder Coated
  • Item Deep Bin Unit
  • Includes Assembly Hardware and Foot Plates
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 97-1/4"
  • Load Capacity 19,200 lbs.
  • Overall Width 39"
  • Overall Height 87"
  • Total Number of Bins 18
  • Bin Depth 96"
  • Bin Height 10-1/2"
  • Bin Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list