Skip Content
DEEP BIN CLOSED SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEEP BIN CLOSED SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAHDB18-48PB
  • Mfr. Model # AHDB18-48PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 409.0 lbs

Technical Specs

  • Colour Blue Posts and Sides with Light Gray Shelves
  • Gauge 14 , 20
  • Finish Powder Coated
  • Includes Assembly Hardware and Foot Plates
  • Item Deep Bin Unit
  • Material Steel, 14 ga Posts, 20 ga Shelves, 18 ga Sides
  • Overall Depth 48-5/8"
  • Load Capacity 9,600 lbs.
  • Overall Height 87"
  • Total Number of Bins 18
  • Overall Width 39"
  • Bin Height 10-1/2"
  • Bin Depth 48"
  • Bin Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list