Skip Content
DECORATOR DUPLEX RECEPTACLE,5-20R,20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECORATOR DUPLEX RECEPTACLE,5-20R,20 A

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDR20LA
  • Mfr. Model # DR20LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Light Almond
  • Description Style Line
  • HP 0.5
  • Item Decorator Duplex Receptacle
  • Number of Gangs 1
  • Material Thermoplastic
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Special Features Max 30 Degrees C Temperature Rise at Full Rated Current After 50 Cycles of Overload at 150% of Rated Current at a Power Factor of 75%
  • Standards UL 498
  • Power Indicator No
  • Tamper Resistant No
  • IP Rating N/A
  • Application Environment Commercial Environments
  • Surge Suppression No
  • Sub-Category Duplex Receptacles
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Light Almond
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list