DECORATOR DUPLEX RECEPTACLE,5-15R,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECORATOR DUPLEX RECEPTACLE,5-15R,15 A

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDR15LA
  • Mfr. Model # DR15LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Description Style Line
  • Colour Light Almond
  • HP 0.5
  • Item Decorator Duplex Receptacle
  • Material Thermoplastic
  • Number of Gangs 1
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Special Features Max 30 Degrees C Temperature Rise at Full Rated Current After 50 Cycles of Overload at 150% of Rated Current at a Power Factor of 75%
  • Standards UL 498
  • Power Indicator No
  • IP Rating N/A
  • Application Environment Commercial Environments
  • Tamper Resistant No
  • Surge Suppression No
  • Sub-Category Duplex Receptacles
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Light Almond
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list