Skip Content
DECORATIVE LIGHTPUFF1X4 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECORATIVE LIGHTPUFF1X4 120V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR739260
  • Mfr. Model # 739260
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1170
  • Shipping Weight 14.0 lbs

Product Details

Lightpuff indoor decorative fluorescent fixture, 120 voltage, T8 lamp type, lamp not included. Provides general illumination in residential and light commercial applications. The durable milk white acrylic diffuser provides wide spread, uniform illuminati

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Wrap
  • Height 5-1/2"
  • Lamp Quantity 4
  • Length 51-1/2"
  • Width 16-5/8"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Description/Special Features Decorative
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Type T8
  • Housing Material Steel
  • Lamp Watts 32
  • Mounting Surface
  • Series 10642
  • Voltage 120
  • Standards UL
  • Lens Type Acrylic
  • Fixture Wattage 128
  • Energy Star Compliant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List