Skip Content
DECO RCPT CM GRD 20A 125V 5-20R GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECO RCPT CM GRD 20A 125V 5-20R GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDR20GRY
  • Mfr. Model # DR20GRY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.15 lbs

Product Details

Decorator nylon duplex receptacle, commercial grade, gray. 20 amps, 125 voltage.

Technical Specs

  • Colour Gray
  • Number of Wires 3
  • HP 1
  • Description Style Line, Grounding
  • Item Decorator Duplex Receptacle
  • Number of Poles 2
  • Phase 1
  • Standards UL/CSA/NEMA WD-6
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Gray
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list