DECLYN WALL HUNG LAV 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECLYN WALL HUNG LAV 4

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS0321026.020
  • Mfr. Model # 0321026.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1765
  • Shipping Weight 38.0 lbs

Product Details

Lavatory sinks. 1-1?4 in. drain opening. White vitreous china. Faucet not included.

Technical Specs

  • Number of Holes 3
  • Item Sink
  • Faucet Mounting Centers 4"
  • Mounting Type Wall
  • Back Splash Yes
  • Colour White
  • Includes Rear Overflow, Soap Depression, Faucet Ledge, Wall Hanger
  • Overall Length 17"
  • Overall Height 10"
  • Number of Stations 1
  • Body Material Vitreous China
  • Overall Width 18-1/2"
  • Standards ASME A112.19.2
  • Manufacturers Warranty Length 1 yr. Commercial
  • ADA Compliant No
  • Side Splash No
  • Bowl Size 14-1/4" x 10-3/4"
  • Drain Opening 1-1/4"
  • With Faucet / Without Faucet Without Faucet
  • Bowl Shape Rectangular
  • Back Splash Height 2-1/4"
  • Bowl Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list