DECKSCREW STAR DR CSK BGL #8X2 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECKSCREW STAR DR CSK BGL #8X2 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30251.016.0200
  • Mfr. Model # U30251.016.0200
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Deck Screw
  • Length 2"
  • Material Steel
  • Package Quantity 200
  • Size #8
  • Driver Size T20
  • Head Angle (Deg.) 60
  • Drive Type Star
  • Head Type Countersunk Bugle
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list