Skip Content
DECKSCREW STAR DR CSK BGL #10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECKSCREW STAR DR CSK BGL #10X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30250.019.0200
  • Mfr. Model # U30250.019.0200
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.205 lbs

Technical Specs

  • Size #10
  • Package Quantity 200
  • Item Deck Screw
  • Length 2"
  • Drive Type Star
  • Material 305 Stainless Steel
  • Driver Size T20
  • Head Angle (Deg.) 60
  • Head Type Countersunk Bugle
  • Finish Zinc Plated
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list