Skip Content
DECKSCREW STAR CSK BGL #10X3-1/2 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECKSCREW STAR CSK BGL #10X3-1/2 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30251.019.0350
  • Mfr. Model # U30251.019.0350
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.713 lbs

Technical Specs

  • Material Steel
  • Finish Zinc Plated
  • Item Deck Screw
  • Length 3-1/2"
  • Package Quantity 200
  • Size #10
  • Drive Type Star
  • Driver Size T20
  • Head Angle (Deg.) 60
  • Head Type Countersunk Bugle
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List