DECKSCREW STAR CSK BGL #10X1-5/8 YP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECKSCREW STAR CSK BGL #10X1-5/8 YP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30251.019.0162
  • Mfr. Model # U30251.019.0162
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.527 lbs

Technical Specs

  • Item Deck Screw
  • Finish Zinc Plated
  • Length 1-5/8"
  • Material Steel
  • Package Quantity 200
  • Size #10
  • Driver Size T20
  • Drive Type Star
  • Head Angle (Deg.) 60
  • Head Type Countersunk Bugle
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list