Skip Content
DECKING WIRE PALLET RACK 42X52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECKING WIRE PALLET RACK 42X52

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWMD4252
  • Mfr. Model # WMD4252
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 25.0 lbs

Product Details

Pallet rack wire decking provides maximum support at minimum cost. The three U-channels keep pallet and products from falling thru rack beams. Powder-coat finish. Requires two (2) sections for use in bay.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • For Use With Pallet Racking
  • Item Pallet Rack Wire Decking
  • Load Capacity 2500 lbs.
  • Material Steel
  • Mounting Wrap-Around Edge
  • Capacity per Shelf 2500 lb.
  • Load Capacity with Beam Tie 2500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list